4 x 1/2 in. Ductile Iron Single Strap U-Bolt Saddle
Style 202NU 4 x 1/2 in. Ductile Iron Single Strap U-Bolt Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nylon coated ductile iron service saddle with two u-bolts
- Manufactured in the USA
Documents
Specifications
- Coating:
- Fusion Bonded Black Nylon
- Collection:
- Style 202NU
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle, Single Strap, U-Bolt
- Material:
- Ductile Iron, Rubber, Steel
- Material Type:
- NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 4.50 in - 4.80 in
- Tap Size:
- 1/2 in