14 x 2 in. IP Ductile Iron Saddle with Double Stainless Steel Straps 15.30 - 16.80 in.
Style 202S 14 x 2 in. IP Ductile Iron Saddle with Double Stainless Steel Straps 15.30 - 16.80 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Double strap
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- Collection:
- Style 202S
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 14 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 15.3 in - 16.8 in
- Tap Size:
- 2