This product requires certification to purchase.

202s-25.90 x 3/4 cc od range

Romac Industries

Style 202S 202s-25.90 x 3/4 cc od range

  • Fast #
  • Part #R202S259031
  • Item #2357582
  • Manufacturer Part #285-259031
5 out of 5 Customer Rating
Brand image
Romac Industries

Style 202S 202s-25.90 x 3/4 cc od range

  • Fast #
  • Part #R202S259031
  • Item #2357582
  • Manufacturer Part #285-259031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
Collection:
Style 202S
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
24 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
NBR, 304
NSF Certified:
Yes
Range (in):
24.30 in - 25.90 in
Tap Size:
3/4 in
UL Listed:
No