14 - 16 x 1-1/2 in. FIPT Stainless Steel Saddle
Style 305 14 - 16 x 1-1/2 in. FIPT Stainless Steel Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- Style 305
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 14 in - 16 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Range (in):
- 16.70 in - 17.50 in
- Tap Size:
- 1-1/2 in
- Width:
- 8 in