This product requires certification to purchase.

14 - 16 x 1 in. Stainless Steel Saddle

Romac Industries

Style 305 14 - 16 x 1 in. Stainless Steel Saddle

  • Fast #
  • Part #R305175042
  • Item #2364257
  • Manufacturer Part #135-175042
5 out of 5 Customer Rating
Brand image
Romac Industries

Style 305 14 - 16 x 1 in. Stainless Steel Saddle

  • Fast #
  • Part #R305175042
  • Item #2364257
  • Manufacturer Part #135-175042
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • All stainless steel service saddle
  • Manufactured in the USA
  • Steel, cast iron, asbestos cement, plastic and other types of pipe
  • Working pressure up to 150 psi
  • NSF61 certified
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C800
AWWA:
AWWA C-800
Collection:
Style 305
Fits Pipe Size:
14 in - 16 in
Fitting Type:
Saddle
Material:
Plastic, Rubber, Stainless Steel
Material Type:
304, Acetal, NBR
NSF Certified:
Yes
Origin:
Domestic
Range (in):
16.70 in - 17.50 in
Tap Size:
1