5 x 1 in. Stainless Steel Saddle
Style 306 5 x 1 in. Stainless Steel Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- All stainless steel service saddle
- Compatibility steel, cast iron, plastic and other types of pipe
- Manufactured in the USA
- Working pressure pocketed design: up to 250 psi
- Traditional design: 2 in - 8 in up to 200 psi; 10 in - 12 in up to 150 psi
- NSF61 certified
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- Style 306
- Fits Pipe Size:
- 5 in
- Fitting Type:
- Saddle
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- 304, Acetal, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 5.20 in - 5.60 in
- Tap Size:
- 1 in