6 x 1/2 in. FIPT Stainless Steel Saddle
Style 306 6 x 1/2 in. FIPT Stainless Steel Saddle
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- Style 306
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Range (in):
- 6.50 in - 6.90 in
- Tap Size:
- 1/2