8 x 1 in. CC 200 psi Stainless Steel Single Strap Saddle
Style 306-H 8 x 1 in. CC 200 psi Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 5 spring washer per bolt
- For use on high density polyethylene pipe (HDPE)
- This service saddles use spring washers to help compensate for pipe contraction during temperature and pressure changes
- Made in USA
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-800
- Coating:
- Stainless Steel
- Collection:
- Style 306-H
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Range (in):
- 9.05 in
- Tap Size:
- 1 in