12 x 6 in. Threaded Cast Iron Bolt Coupling
Style 501 12 x 6 in. Threaded Cast Iron Bolt Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- For use on steel, cast iron, asbestos cement, plastic, and other types of pipe
- Ductile iron straight, transition and reducing coupling
- Color coded interchangeable end rings
- Meets AWWA C219
- Manufactured in the USA
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Epoxy
- Collection:
- Style 501
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Length:
- 6 in
- Material:
- Ductile Iron, Rubber, Steel
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 260
- Range (in):
- 13.15 in - 13.55 in