16 in. Epoxy Flanged 17.40 - 17.80 in. Coupling
Style 501 16 in. Epoxy Flanged 17.40 - 17.80 in. Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Ductile iron straight, transition and reducing coupling
- Color coded interchangeable end rings
- Meets AWWA C219
- Manufactured in the USA
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Epoxy
- Collection:
- Style 501
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 16
- Fitting Size 2:
- 16
- Fitting Sizes:
- 16 in
- Fitting Type:
- Coupling
- Length:
- 7
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 260
- Range (in):
- 17.40 in - 17.80 in