This product requires certification to purchase.

16 in. Transition and Long Barrel Epoxy Ductile Iron Coupling 17.40 - 17-80 in.

Romac Industries

Style 501 16 in. Transition and Long Barrel Epoxy Ductile Iron Coupling 17.40 - 17-80 in.

  • Fast #
  • Part #R50117401740410
  • Item #2364787
  • Manufacturer Part #201-17401740410
4.4 out of 5 Customer Rating
Brand image
Romac Industries

Style 501 16 in. Transition and Long Barrel Epoxy Ductile Iron Coupling 17.40 - 17-80 in.

  • Fast #
  • Part #R50117401740410
  • Item #2364787
  • Manufacturer Part #201-17401740410
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Ductile iron straight, transition and reducing coupling
  • Black color code
  • Made in USA
  • Use flexibly couples pipe of same or different diameters
  • Sizes 2 in. - 24 in.
  • Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
  • Working pressure up to 260 psi
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Style 501
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Coupling
Length:
14 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
260
Range (in):
17.05 in - 17.40 in
UL Listed:
No
Weight:
153 lb