3 in. Yellow Shop Coated Restraint Joint Transition Ductile Iron Coupling
Style 501 3 in. Yellow Shop Coated Restraint Joint Transition Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Ductile iron straight, transition and reducing coupling
- Red color code
- Made in USA
- Use flexibly couples pipe of same or different diameters
- Sizes 2 in. - 24 in.
- Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
- Working pressure up to 260 psi
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Yellow Shop Coated
- Collection:
- Style 501
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 5 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 260
- Range (in):
- 3.00 in - 3.29 in
- UL Listed:
- No
- Weight:
- 13 lb