This product requires certification to purchase.

4 x 5 in. Yellow Shop Coated Ductile Iron Transition Coupling with Low Alloy Steel Bolt and Rubber Gasket

Romac Industries

Style 501 4 x 5 in. Yellow Shop Coated Ductile Iron Transition Coupling with Low Alloy Steel Bolt and Rubber Gasket

  • Fast #
  • Part #R50104810481500
  • Item #1810612
  • Manufacturer Part #201-04810481500
4.6 out of 5 Customer Rating
Brand image
Romac Industries

Style 501 4 x 5 in. Yellow Shop Coated Ductile Iron Transition Coupling with Low Alloy Steel Bolt and Rubber Gasket

  • Fast #
  • Part #R50104810481500
  • Item #1810612
  • Manufacturer Part #201-04810481500
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 129
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • For standard steel/ductile iron/PVC to standard steel/ductile iron/PVC
  • Red color code
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
Coating:
Yellow Shop Coated
Collection:
Style 501
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
5 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
260
Range (in):
4.50 in - 4.81 in
UL Listed:
No
Weight:
16 lb