This product requires certification to purchase.

501-6.91 x 6.30 x 5 shop coat

Romac Industries

Style 501 501-6.91 x 6.30 x 5 shop coat

  • Fast #
  • Part #R50106910630500
  • Item #2365509
  • Manufacturer Part #201-06910630500
3.7 out of 5 Customer Rating
Brand image
Romac Industries

Style 501 501-6.91 x 6.30 x 5 shop coat

  • Fast #
  • Part #R50106910630500
  • Item #2365509
  • Manufacturer Part #201-06910630500
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536, ASTM D-2000
Coating:
Shop Coated
Collection:
Style 501
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Length:
5 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
260
UL Listed:
No