2-1/2 x 5 in. Yellow Shop Coated Ductile Iron Bolt Coupling
Style 511 2-1/2 x 5 in. Yellow Shop Coated Ductile Iron Bolt Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 64-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-120, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Copper Tubing, PVC Pipe, Steel Pipe
- Coating:
- Yellow Shop Coated
- Collection:
- Style 511
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- Length:
- 5
- Material:
- Ductile Iron, Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 6