This product requires certification to purchase.

1-1/4 in. Galvanized Compression Coupling

Romac Industries

Style 702 1-1/4 in. Galvanized Compression Coupling

  • Fast #
  • Part #R702166
  • Item #254123
  • Manufacturer Part #279-0166
5 out of 5 Customer Rating
Brand image
Romac Industries

Style 702 1-1/4 in. Galvanized Compression Coupling

  • Fast #
  • Part #R702166
  • Item #254123
  • Manufacturer Part #279-0166
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Use flexibly couple pipes with the same diameter
  • Sizes 1/2 in. - 12 in.
  • Compatibility steel or plastic pipe
  • Working pressure up to 150 psi
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-2000
Application:
Plastic Pipe, Steel Pipe
Coating:
Galvanized
Collection:
Style 702
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
Length:
5 in
Material:
Carbon Steel, Ductile Iron, Rubber
Material Type:
NBR
NSF Certified:
No
Pressure - High:
150
UL Listed:
No
Weight:
1.85 lb