2 in. Flanged x Plain End Galvanized Compression Coupling
Style 702 2 in. Flanged x Plain End Galvanized Compression Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes 1/2 in. - 12 in.
- Compatibility steel or plastic pipe
- Use flexibly couple pipes with the same diameter
- Working pressure up to 150 psi
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Plastic Pipe, Steel Pipe
- Coating:
- Galvanized
- Collection:
- Style 702
- Diameter - Outside:
- 2-19/50 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 5-19/50 in
- Material:
- Carbon Steel, Ductile Iron, Rubber
- Material Type:
- NBR
- NSF Certified:
- No
- Pressure - High:
- 150
- UL Listed:
- No
- Weight:
- 3 lb