6 - 12 x 4 in. Sewer Ductile Iron Strap Saddle 6.27 - 14.40 in.
Style CB 6 - 12 x 4 in. Sewer Ductile Iron Strap Saddle 6.27 - 14.40 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- Collection:
- Style CB
- Fits Pipe Size:
- 6 in - 12 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Range (in):
- 6.27 in - 14.40 in
- Tap Size:
- 4