12 x 12 in. Stainless Steel Repair Clamp
Style CL1 12 x 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
- High strength low alloy steel trackhead bolts
- Heavy gauge 304 stainless steel armor bonded to gasket to bridge gap at lug area
- E-coat provides improved corrosion resistance
- Shell hemmed to strengthen engagement with lugs
- Boat nose design of lugs to ease installation
- Precision cast pocket to assure solid joint between lug and shell
- With Romac's unique pocket design the lugs are removable for those close clearance areas
- Made in USA
Specifications
- ASTM:
- ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-111, AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Coating:
- E-Coat Epoxy
- Collection:
- Style CL1
- Fits Pipe Size:
- 12 in
- Length:
- 12 in
- Material:
- Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- 304, SBR
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 12.70 in - 13.10 in
- UL Listed:
- No
- Weight:
- 25 lb