2.75 - 3.00 x 2-1/2 x 12 in. Stainless Steel Repair Clamp
Style CL1 2.75 - 3.00 x 2-1/2 x 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Cast lug repair clamp - normal range .40" with removable lugs
- Manufactured in the USA
- Working pressure up to 150 psi
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-111, AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Sewer, Steel Pipe, Water Service
- Coating:
- Epoxy
- Collection:
- Style CL1
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 12
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 2.75 in - 3.00 in
- UL Listed:
- No
- Weight:
- 18