This product requires certification to purchase.

4 x 12 in. Stainless Steel Repair Clamp

Romac Industries

Style CL1 4 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RCL1051412000
  • Item #245851
  • Manufacturer Part #171-051412000
4.4 out of 5 Customer Rating
Brand image
Romac Industries

Style CL1 4 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RCL1051412000
  • Item #245851
  • Manufacturer Part #171-051412000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 57
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
  • High strength low alloy steel trackhead bolts
  • Heavy gauge 304 stainless steel armor bonded to gasket to bridge gap at lug area
  • E-coat provides improved corrosion resistance
  • Shell hemmed to strengthen engagement with lugs
  • Boat nose design of lugs to ease installation
  • Precision cast pocket to assure solid joint between lug and shell
  • With Romac's unique pocket design the lugs are removable for those close clearance areas
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000 MAA 610
AWWA:
AWWA C-111, AWWA C-230
Application:
Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
Coating:
E-Coat Epoxy
Collection:
Style CL1
Fits Pipe Size:
4 in
Length:
12 in
Material:
Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
Material Type:
304, SBR
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
4.74 in - 5.14 in
UL Listed:
No
Weight:
19 lb