6 x 7-1/2 in. Stainless Steel Repair Clamp
Style CL1 6 x 7-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 304 Stainless Steel per ASTM A 240, 18 to 22 gauge depending on size. Shell hemmed to strengthen engagement with lugs
- Boat nose design to ease installation
- High strength low alloy steel track head bolts
- Heavy gauge 304 Stainless Steel per ASTM A 240, bonded to gasket to bridge gap at lug area
- Virgin SBR rubber compounded for water and sewer service in accordance with ASTM D 2000 MAA 610
- E-Coat Epoxy, Electrocoated and heat cured. E-Coat provides improved corrosion resistance
- Precision cast pocket to assure solid joint between lug and shell
- With Romack's unique pocket design the lugs are removable for those close clearance areas
Specifications
- ASTM:
- ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-111, AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Coating:
- E-Coat Epoxy
- Collection:
- Style CL1
- Fits Pipe Size:
- 6 in
- Length:
- 7-1/2 in
- Material:
- Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- 304, SBR
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 5.95 in - 6.35 in
- UL Listed:
- No
- Weight:
- 12 lb