This product requires certification to purchase.

10 in. Dismantling Joint

Romac Industries

Style DJ400 10 in. Dismantling Joint

  • Fast #
  • Part #RDJ40010105010D
  • Item #3387388
  • Manufacturer Part #231-10105010D
4.7 out of 5 Customer Rating
Brand image
Romac Industries

Style DJ400 10 in. Dismantling Joint

  • Fast #
  • Part #RDJ40010105010D
  • Item #3387388
  • Manufacturer Part #231-10105010D
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Telescoping flanged fittings which can be lengthened and shortened allowing access to valves, pumps and other fittings
  • Combines a flanged spool piece with restraint tie-rods in one easy-to-use assembly
  • With lock wing and check
  • Dismantling joints
  • Requires Certification

Specifications

ASTM:
ASTM A-53, ASTM A-193 B7, ASTM A-536, ASTM A-588, ASTM D-2000
AWWA:
AWWA C-207, AWWA C-219, AWWA Class D
Application:
Flanged Pipe
Coating:
Fusion Bonded
Collection:
Style DJ400
Fits Pipe Size:
10 in
Length:
10-1/2 in
Material:
Ductile Iron, Steel, High Tensile Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
175#
Product Type:
Joint Restraint