16 in. Dismantling Joint
Style DJ400 16 in. Dismantling Joint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dismantling joints
- Manufactured in the USA
Specifications
- ASTM:
- ASTM A-53, ASTM A-193 B7, ASTM A-536, ASTM A-588, ASTM D-2000
- AWWA:
- AWWA C-219
- Application:
- Flanged Pipe
- Coating:
- Fusion Bonded
- Collection:
- Style DJ400
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Length:
- 13-1/2 in
- Material:
- Ductile Iron, Steel, High Tensile Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 175#
- Product Type:
- Joint Restraint
- UL Listed:
- No