4 in. Flanged Restraint
Style DJ400 4 in. Flanged Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Adjustable telescoping restraint with tie-rods
- Ideal for systems that require periodic maintenance, the DJ400 can be adjusted to length to allow access for installation or removal of valves and other equipment
- 3" - 72", larger sizes available upon request
- WORKING PRESSURE Up to the maximum rating of the flange
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 64-45-12, ASTM A-53, ASTM A-193 Grade 7, ASTM D-2000, ASTM A-588
- AWWA:
- AWWA C-219, AWWA C-207, AWWA Class D
- Application:
- Flanged Pipe
- Coating:
- Fusion Bonded
- Collection:
- Style DJ400
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Length:
- 8
- Material:
- Ductile Iron, Steel, Stainless Steel
- Material Type:
- 304, 316
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 125#, 150#
- Product Type:
- Restraint
- UL Listed:
- No