This product requires certification to purchase.

42 in. Flanged Ductile Iron Class D Coupling

Romac Industries

Style DJ400 42 in. Flanged Ductile Iron Class D Coupling

  • Fast #
  • Part #RDJ40042165012D
  • Item #4379321
  • Manufacturer Part #231-42165012D
5 out of 5 Customer Rating
Brand image
Romac Industries

Style DJ400 42 in. Flanged Ductile Iron Class D Coupling

  • Fast #
  • Part #RDJ40042165012D
  • Item #4379321
  • Manufacturer Part #231-42165012D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Adjustable telescoping restraint with tie-rods
  • DJ400 can be adjusted to length to allow access for installation or removal of valves and other equipment
  • Sizes 3 in. - 72 in., larger sizes available upon request
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-36, ASTM A-53, ASTM A-536 Grade 64-45-12, ASTM A-588, ASTM D-2000
Application:
Sewer, Water
Coating:
Fusion Bonded Epoxy
Collection:
Style DJ400
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
42 in
Fitting Size 2:
42 in
Fitting Sizes:
42 in
Fitting Type:
Coupling
Length:
16-1/2 in
Material:
Carbon Steel, Ductile Iron, Stainless Steel
Material Type:
304, 316
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
175
Range (in):
15.00 in - 18.00 in
UL Listed:
No
Weight:
1120 lb