6 in. Dismantling Joint
Style DJ400 6 in. Dismantling Joint
Product Details
Product Details
- Adjustable telescoping restraint without tie-rods
- Ideal for systems that require periodic maintenance
- Can be adjusted to length to allow access for installation or removal of valves and other equipment
- Made in the USA
- Dismantling joints
Specifications
- ASTM:
- ASTM A-53, ASTM A-193 B7, ASTM A-536, ASTM A-588, ASTM D-2000
- AWWA:
- AWWA C-207, AWWA C-219, AWWA Class D
- Application:
- Flanged Pipe
- Coating:
- Fusion Bonded
- Collection:
- Style DJ400
- Fits Pipe Size:
- 6 in
- Length:
- 13-1/2
- Material:
- Ductile Iron, Steel, High Tensile Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 175#
- Product Type:
- Joint Restraint