This product requires certification to purchase.

8 in. Dismantling Joint

Romac Industries

Style DJ400 8 in. Dismantling Joint

  • Fast #
  • Part #RDJ40008135010D
  • Item #3387860
  • Manufacturer Part #232-08135010D
5 out of 5 Customer Rating
Brand image
Romac Industries

Style DJ400 8 in. Dismantling Joint

  • Fast #
  • Part #RDJ40008135010D
  • Item #3387860
  • Manufacturer Part #232-08135010D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Adjustable telescoping restraint without tie-rods
  • Ideal for systems that require periodic maintenance
  • Can be adjusted to length to allow access for installation or removal of valves and other equipment
  • Made in the USA
  • Dismantling joints
  • Requires Certification

Specifications

ASTM:
ASTM A-53, ASTM A-193 B7, ASTM A-536, ASTM A-588, ASTM D-2000
AWWA:
AWWA C-207, AWWA C-219, AWWA Class D
Application:
Flanged Pipe
Coating:
Fusion Bonded
Collection:
Style DJ400
Fits Pipe Size:
8 in
Length:
13-1/2 in
Material:
Ductile Iron, Steel, High Tensile Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
175#
Product Type:
Joint Restraint