This product requires certification to purchase.

14-3/4 in. Dismantling Joint

Romac Industries

Style DJ405 14-3/4 in. Dismantling Joint

  • Fast #
  • Part #RDJ40510147511D
  • Item #3390198
  • Manufacturer Part #232-10147511D
4 out of 5 Customer Rating
Brand image
Romac Industries

Style DJ405 14-3/4 in. Dismantling Joint

  • Fast #
  • Part #RDJ40510147511D
  • Item #3390198
  • Manufacturer Part #232-10147511D
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53, ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Schedule 40 Pipe, Sewer, Water Service
Coating:
Fusion Bonded Epoxy
Collection:
Style DJ405
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling
Length:
14-3/4 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
NBR
Weight:
143 lb