6 in. End Cap Coupling Compression
Style EC501 6 in. End Cap Coupling Compression
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- For testing or capping of a pipeline
- For use on steel, cast iron, asbestos cement, plastic, and other types of pipe
- The end caps are furnished with 2 in IPT female threads with plug
- Shop coat applied to cast parts for corrosion protection in transit
- Sizes 4 in. - 16 in.
- Working pressure up to 260 psi
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536, ASTM D-2000 MBA 710
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Yellow Shop Coated
- Collection:
- Style EC501
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Material:
- Cast Iron, Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 260
- Range (in):
- 7.15 in - 7.35 in
- UL Listed:
- No
- Weight:
- 30