4 in. Flanged Yellow Shop Coated Ductile Iron Coupling Adapter
Style FCA501 4 in. Flanged Yellow Shop Coated Ductile Iron Coupling Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic and other types of pipe
- Provide a flexible flanged to plain end connection
- Nuts and bolts are corrosion resistant
- Shop coat applied to cast parts for corrosion protection in transit
- Made in USA
- Ductile iron flanged coupling adapter with interchangeable end-ring and gasket
- Meets AWWA C219
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Yellow Shop Coated
- Collection:
- Style FCA501
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling Adapter, Straight
- Material:
- Ductile Iron, Low Alloy Steel, Low Carbon Steel, Rubber
- Material Type:
- SBR
- Range (in):
- 4.50 in - 4.81 in