This product requires certification to purchase.

4 x 3 in. Shop Coated Restraint Joint Reducing Ductile Iron Coupling

Romac Industries

Style RC501 4 x 3 in. Shop Coated Restraint Joint Reducing Ductile Iron Coupling

  • Fast #
  • Part #RRC5010481031301
  • Item #2357772
  • Manufacturer Part #202-0481031301
4 out of 5 Customer Rating
Brand image
Romac Industries

Style RC501 4 x 3 in. Shop Coated Restraint Joint Reducing Ductile Iron Coupling

  • Fast #
  • Part #RRC5010481031301
  • Item #2357772
  • Manufacturer Part #202-0481031301
4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Ductile iron straight, transition and reducing coupling
  • Red color code
  • Made in USA
  • Use flexibly couples of different diameters
  • Sizes 2 in. - 24 in.
  • Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
  • Working pressure up to 260 psi
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
Coating:
Shop Coated
Collection:
Style RC501
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Coupling
Length:
5 in
Material:
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type:
304, SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
260
Range (in):
3.13 in - 4.81 in
UL Listed:
No
Weight:
17 lb