This product requires certification to purchase.

3/4 x 6 in. Stainless Steel Repair Clamp

Romac Industries

Style SC 3/4 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSC1206
  • Item #176267
  • Manufacturer Part #150-1206
5 out of 5 Customer Rating
Brand image
Romac Industries

Style SC 3/4 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSC1206
  • Item #176267
  • Manufacturer Part #150-1206
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight
  • Use to repair splits, holes and breaks
  • Lugs are coated with Xylan 1212 for extra corrosion protection
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-230
Application:
Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
Coating:
Xylan, Electrogalvanized
Collection:
Style SC
Fits Pipe Size:
3/4 in
Length:
6 in
Material:
Stainless Steel, Ductile Iron, Mild Steel, Rubber
Material Type:
304, NBR
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
UL Listed:
No
Weight:
16 lb