This product requires certification to purchase.

6 x 6 in. Stainless Steel Repair Clamp

Romac Industries

Style SC 6 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSC6606
  • Item #251064
  • Manufacturer Part #150-6606
3.7 out of 5 Customer Rating
Brand image
Romac Industries

Style SC 6 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSC6606
  • Item #251064
  • Manufacturer Part #150-6606
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel repair clamp
  • Manufactured in the USA
  • Working pressure up to 150 psi
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Gas Service, Plastic Pipe, Steel Pipe, Water Service
Collection:
Style SC
Fits Pipe Size:
6 in
Length:
6 in
Material:
Ductile Iron, Mild Steel, Rubber, Stainless Steel
Material Type:
304, NBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Weight:
9 lb