This product requires certification to purchase.

1 x 6 in. Stainless Steel Repair Clamp

Romac Industries

Style SCC 1 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSCC11306
  • Item #1877702
  • Manufacturer Part #152-11306
5 out of 5 Customer Rating
Brand image
Romac Industries

Style SCC 1 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSCC11306
  • Item #1877702
  • Manufacturer Part #152-11306
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides full circumferential repair of splits and holes
  • For use on steel and copper pipe
  • 18 gauge 304 Stainless Steel, bonded to gasket to bridge gap at lug area
  • Virgin NBR (nitrile butadiene rubber) rubber compounded for water and sewer service in accordance with ASTM D 2000
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-230
Application:
Steel Pipe, Copper Pipe, Plastic Pipe
Coating:
Xylan, Electrogalvanized
Collection:
Style SCC
Fits Pipe Size:
1 in
Length:
6 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
UL Listed:
No
Weight:
14 lb