2 x 3 in. Stainless Steel Repair Clamp
Style SCC 2 x 3 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1953-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Provides full circumferential repair of splits and holes
- For use on steel and copper pipe
- Double disc design
- Stainless steel shaft, bronze disc Buna seat
- Stainless steel spring
- 200 psi 2 in<ENDASH/> 12 in, 150 psi 14 in<ENDASH/> 54 in
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Copper Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Electrogalvanized, Xylan
- Collection:
- Style SCC
- Fits Pipe Size:
- 2 in
- Length:
- 3
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- UL Listed:
- No
- Weight:
- 12