This product requires certification to purchase.

3/4 x 3 in. Stainless Steel Repair Clamp

Romac Industries

Style SCC 3/4 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSCC10503
  • Item #1248128
  • Manufacturer Part #152-10503
5 out of 5 Customer Rating
Brand image
Romac Industries

Style SCC 3/4 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSCC10503
  • Item #1248128
  • Manufacturer Part #152-10503
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight
  • Use to repair splits, holes and breaks
  • Lugs are coated with Xylan 1212 for extra corrosion protection
  • Armor bonded to gasket to bridge gap at lug area
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-230
Application:
Steel Pipe, Copper Pipe, Plastic Pipe
Coating:
Xylan, Electrogalvanized
Collection:
Style SCC
Fits Pipe Size:
3/4 in
Length:
3 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
UL Listed:
No
Weight:
13 lb