3/4 x 6 in. Stainless Steel Repair Clamp
Style SCS 3/4 x 6 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight
- Use to repair splits, holes and breaks
- Nuts coated to prevent galling
- Armors bonded to gasket to bridge gap at lug area
- Made in the USA
- Repair clamp with stainless steel side bar
- Working pressure up to 150 psi
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Copper Pipe, Sewer, Steel Pipe, Water Service
- Collection:
- Style SCS
- Fits Pipe Size:
- 3/4 in
- Length:
- 6
- Material:
- Carbon Steel, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Weight:
- 17