This product requires certification to purchase.

12 x 12 in. Stainless Steel Repair Clamp

Romac Industries

Style SS1 12 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS113551200
  • Item #251727
  • Manufacturer Part #111-13551200
3.3 out of 5 Customer Rating
Brand image
Romac Industries

Style SS1 12 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS113551200
  • Item #251727
  • Manufacturer Part #111-13551200
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
  • Plastic washer prevents galling between spring washer and lifter bar
  • Lip curved bar to hold position while tightening
  • Welds fully passivated for enhanced corrosion resistance
  • Armors bonded to gasket to bridge gap at lug area
  • One section stainless steel repair clamp
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI C-230
ASTM:
ASTM A-193, ASTM A-194, ASTM A-204, ASTM A-240, ASTM D-2000 MAA 610
AWWA:
AWWA C-230
Application:
Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
Collection:
Style SS1
Fits Pipe Size:
12 in
Length:
12 in
Material:
Stainless Steel, Rubber
Material Type:
304, SBR
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
13.15 in - 13.55 in
Weight:
18 lb