12 x 12 in. Stainless Steel Repair Clamp
Style SS1 12 x 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
- Plastic washer prevents galling between spring washer and lifter bar
- Lip curved bar to hold position while tightening
- Welds fully passivated for enhanced corrosion resistance
- Armors bonded to gasket to bridge gap at lug area
- One section stainless steel repair clamp
- Made in USA
- Uses 1224 cartridge
- ADA
Specifications
- ANSI:
- ANSI C-230
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-204, ASTM A-240, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Collection:
- Style SS1
- Fits Pipe Size:
- 12 in
- Length:
- 12
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 14.10 in - 14.5 in
- UL Listed:
- No
- Weight:
- 18