12 x 20 in. Stainless Steel Repair Clamp
Style SS1 12 x 20 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single Section
- Available with tapped outlet
- Provides full circumferential normal range repair of splits and holes
- For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
- Electronic filter life indicator
- Two spout sizes included
- 1 gpm max
- Uses 1224 cartridge
- ADA
Specifications
- ANSI:
- ANSI C-230
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-204, ASTM A-240, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Collection:
- Style SS1
- Fits Pipe Size:
- 12 in
- Length:
- 20
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 13.15 in - 13.55 in
- UL Listed:
- No
- Weight:
- 30