2 x 10 in. Stainless Steel Repair Clamp
Style SS1 2 x 10 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy gauge 304 Stainless Steel, GTAW welded to form permanent fusion with shell
- 304 Stainless Steel, fused to sidebars by GMAW welding
- 304 Stainless Steel, 4 inch clamps and smaller use 1/2" UNC rolled thread, 6 inch clamps and larger use 5/8" UNC rolled thread. Bolts are GMAW welded to sidebar
- Virgin SBR rubber compounded for water and sewer service in accordance with ASTM D 2000 MAA 610
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Collection:
- Style SS1
- Fits Pipe Size:
- 2 in
- Length:
- 10 in
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 304, SBR
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 2.35 in - 2.63 in
- UL Listed:
- No
- Weight:
- 5 lb