This product requires certification to purchase.

4 x 10 in. Stainless Steel Repair Clamp

Romac Industries

Style SS1 4 x 10 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS104851000
  • Item #1848685
  • Manufacturer Part #111-04851000
4.7 out of 5 Customer Rating
Brand image
Romac Industries

Style SS1 4 x 10 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS104851000
  • Item #1848685
  • Manufacturer Part #111-04851000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy gauge 304 Stainless Steel, GTAW welded to form permanent fusion with shell
  • 304 Stainless Steel, fused to sidebars by GMAW welding
  • 304 Stainless Steel, 4 inch clamps and smaller use 1/2" UNC rolled thread, 6 inch clamps and larger use 5/8" UNC rolled thread. Bolts are GMAW welded to sidebar
  • Virgin SBR rubber compounded for water and sewer service in accordance with ASTM D 2000 MAA 610
  • Requires Certification

Specifications

ASTM:
ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
AWWA:
AWWA C-230
Application:
Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
Collection:
Style SS1
Fits Pipe Size:
4 in
Length:
10 in
Material:
Stainless Steel, Rubber, Plastic
Material Type:
304, SBR
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
4.45 in - 4.85 in
UL Listed:
No
Weight:
7 lb