4 x 24 in. Stainless Steel Repair Clamp
Style SS1 4 x 24 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic and other types of pipe
- Plastic washer prevents galling between spring washer and lifter bar
- Lip curved bar to hold position while tightening
- Welds fully passivated for enhanced corrosion resistance
- Armors bonded to gasket to bridge gap at lug area
- One section stainless steel repair clamp
- Made in the USA
- Working pressure up to 150 psi
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Sewer, Steel Pipe, Water Service
- Collection:
- Style SS1
- Fits Pipe Size:
- 4 in
- Length:
- 24
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 4.74 in - 5.14 in
- UL Listed:
- No
- Weight:
- 16