6 x 12 in. 304 Stainless Steel Tap on Pipe Repair Clamp 6.63 - 6.90 in.
Style SS1 6 x 12 in. 304 Stainless Steel Tap on Pipe Repair Clamp 6.63 - 6.90 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- Application:
- HDPE Pipe
- Collection:
- Style SS1
- Fits Pipe Size:
- 6 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Range (in):
- 6.63 in - 6.90 in
- UL Listed:
- No