This product requires certification to purchase.

6 x 24 in. Stainless Steel Repair Clamp

Romac Industries

Style SS1 6 x 24 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS107242400
  • Item #1907416
  • Manufacturer Part #111-07242400
4.5 out of 5 Customer Rating
Brand image
Romac Industries

Style SS1 6 x 24 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS107242400
  • Item #1907416
  • Manufacturer Part #111-07242400
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
  • USE for full circumferential repair of splits and holes
  • Single Section
  • Available with tapped outlet
  • Provides full circumferential normal range repair of splits and holes
  • For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
AWWA:
AWWA C-230
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
Collection:
Style SS1
Fits Pipe Size:
6 in
Length:
24
Material:
Stainless Steel, Rubber, Plastic
Material Type:
304, SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
6.84 in - 7.24 in
Weight:
21