This product requires certification to purchase.

6 x 36 in. Stainless Steel Repair Clamp

Romac Industries

Style SS1 6 x 36 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS107243600
  • Item #2359964
  • Manufacturer Part #111-07243600
5 out of 5 Customer Rating
Brand image
Romac Industries

Style SS1 6 x 36 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS107243600
  • Item #2359964
  • Manufacturer Part #111-07243600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C-230
ASTM:
ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
AWWA:
AWWA C-230
Application:
Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
Collection:
Style SS1
Fits Pipe Size:
6 in
Length:
36
Material:
Stainless Steel, Rubber
Material Type:
304, SBR
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
6.84 in - 7.24 in