8 x 16 in. 304 Stainless Steel Tap on Pipe Repair Clamp 9.00 - 9.40 in.
Style SS1 8 x 16 in. 304 Stainless Steel Tap on Pipe Repair Clamp 9.00 - 9.40 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Sewer
- Collection:
- Style SS1
- Fits Pipe Size:
- 8 in
- Length:
- 16 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 9.00 in - 9.40 in
- UL Listed:
- No