4 x 12 in. Stainless Steel Clamp
Style SS1-H 4 x 12 in. Stainless Steel Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full circumferential stainless steel repair clamps for HDPE pipe (also available with tapped outlet)
- SS1-H, SS2-H and SS3-H repair clamps use spring washers to compensate for pipe contraction during temperature and pressure changes
- Manufactured in the USA
- Working pressure up to 150 psi
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
- Application:
- HDPE Pipe, Sewer, Water Service
- Collection:
- Style SS1-H
- Diameter - Outside:
- 4-1/2 in
- Fits Pipe Size:
- 4 in
- Length:
- 12 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Clamp
- Weight:
- 8 lb