This product requires certification to purchase.

6 x 12 in. Stainless Steel Clamp

Romac Industries

Style SS1-H 6 x 12 in. Stainless Steel Clamp

  • Fast #
  • Part #RSS1H06631200
  • Item #2365780
  • Manufacturer Part #111-H06631200
4.8 out of 5 Customer Rating
Brand image
Romac Industries

Style SS1-H 6 x 12 in. Stainless Steel Clamp

  • Fast #
  • Part #RSS1H06631200
  • Item #2365780
  • Manufacturer Part #111-H06631200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full circumferential stainless steel repair clamps for HDPE pipe (also available with tapped outlet)
  • SS1-H, SS2-H and SS3-H repair clamps use spring washers to compensate for pipe contraction during temperature and pressure changes
  • Manufactured in the USA
  • Working pressure up to 150 psi
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
Application:
HDPE Pipe, Sewer, Water Service
Collection:
Style SS1-H
Diameter - Outside:
6-63/100 in
Fits Pipe Size:
6 in
Length:
12 in
Material:
Rubber, Stainless Steel
Material Type:
304, SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Clamp
Weight:
10 lb